Shop All Floor Signs
Rubbermaid Commercial
Multi-Lingual Caution Safety Cone, 20" Height, 21" Width, Multilingual
Mfr # RCP9S0000YWCT
Zoro # G601846851
product price: $561.99
/pk 12, $46.83/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution; Attention; Cuidado
- Width 21"
- Height 20"
- Printed Language Multilingual
- Sign Background Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP9S0000YWCT
- Zoro # G601846851
- Country of Origin China
- Category Floor Signs
Dimensions
Width | 21" |
Height | 20" |
Length | 21" |
Details
Item | Multi-Lingual Caution Safety Cone |
Legend | Caution; Attention; Cuidado |
Printed Language | Multilingual |
Sign Background Color | Yellow |
Mounting Style | Wall Mountable |
Includes | Multi-Lingual Caution Safety Cone; Shatterproof Storage Tube |
Standards | OSHA |
Description
Pop-up safety cone automatically deploys and folds compactly when not in use. Three-sided, multilingual caution sign and the wet floor symbols warn passersby of danger. Top of cone offers label space for location assignment. Included, shatterproof storage tube mounts to the wall for easy, compact storing. Mounting hardware (tape and screws) is also included. Durable material withstands rough handling. Color and graphics are ANSI and OSHA compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- ERB SAFETY Octane Safety Glasses, Camo Frame, Gray Anti-Fog Lenses (15335)
- NEESE Outerwear Economy Series 48" Rain Coat-Black-4X (10165-31-2-BLK-4X)
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 6 (19C158)
- RUBBERMAID COMMERCIAL Multilingual Pop-Up Wet Floor Safety Cone, 21 x 21 x 30, Yellow (FG9S0100YEL)
- RUBBERMAID COMMERCIAL Closed Multi-Lingual Floor Sign, 25" Height, 11" Width, Rectangular (RCP611278YW)
- RUBBERMAID COMMERCIAL Multi-Lingual Caution Safety Cone, 20" Height, 21" Width, Multilingual (RCP9S0000YW)
- RUBBERMAID COMMERCIAL 36" Safety Cone, 36" Height, 12.2" Width, Cone, Spanish; English (RCP627677)
- RUBBERMAID COMMERCIAL 4-Side Caution, Wet Floor Safety Cone, 10.5w x 10.5d x 25 5/8h, Yellow (FG627777YEL)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution Wet Floor, Eng, 37 in H, 12 in W, HDPE, Triangle, English, FG611477YEL (FG611477YEL)
- HANDY CONE Floor sign, 18 in H, Nylon, English, 17177I (17177I)
- Rubbermaid Commercial Floor Signs