Shop All Tilt Trucks
Rubbermaid Commercial
Motorized Roto Tilt Truck, 202 gal, 1,000 lb Capacity, Plastic, Black
Mfr # 2173662
Zoro # G309731626
product price: $3,563.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,563.99
Free 30-Day Returns
Key Features
- Overall Height 42.25"
- Overall Length 70.31"
- Overall Width 33.31"
- Color Black
- Load Capacity 1,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2173662
- Zoro # G309731626
- UPC # 86876260328
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 42.25" |
Overall Length | 70.31" |
Overall Width | 33.31" |
Details
Color | Black |
Load Capacity | 1,000 lb |
Item | Tilt Truck |
Material | Plastic |
Description
Two motorized 10 drive wheels assist in moving heavy loads up to 1,000 lbs and may reduce strain experienced by users when pushing heavy trucks and moving long distances. Dual onboard battery components provide back-up power without having to plug in the entire truck; minimizing costly workflow disruptions due to battery switchouts. Handbrake is available for emergency purposes. Centralized control system features variable speed from 0 to 3 mph with forward and reverse settings. Removable key prevents unauthorized use of power.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Material Handling Cart, Orange, Recycling (N1017261-ORANGE-RECYCLE)
- EGA Fixed Dock Ladder, Side Step, 5 Steps, 9 Rungs, Overall Length 8'6" (MDS05)
- BALLYMORE Scissor Lift, Push-Around Drive, 500 lb Load Capacity, 5 ft 10 in Max. Work Height (MSL-10)
- ZORO SELECT 4000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W558)
- RUBBERMAID COMMERCIAL 1 cu. yd. 850 lb. Tilt Truck (FG131400BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd, 1250 lb, Red (FG131500RED)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1-1/2 cu. yd, 1200 lb (FG102500BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 1/2 cu. yd, 1400 lb (FG130600BLA)
- RUBBERMAID COMMERCIAL 1 cu. yd. 1250 lb. Tilt Truck (FG9T1500BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 2 cu. yd., 2300 lb. (FG103600BLA)
- TOUGH GUY Tilt Truck, HD Forklift, 1 cu yd, 2100 lb. (21VK36)
- Rubbermaid Commercial Tilt Trucks