Shop All Tilt Trucks
Rubbermaid Commercial
Motorized Roto Tilt Truck, 101 gal, 850 lb Capacity, Plastic, Black
Mfr # 2173519
Zoro # G109731628
product price: $3,334.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,334.99
Free 30-Day Returns
Key Features
- Overall Height 38"
- Overall Length 57.31"
- Overall Width 29.25"
- Load Capacity 850 lb
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2173519
- Zoro # G109731628
- UPC # 86876253030
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 38" |
Overall Length | 57.31" |
Overall Width | 29.25" |
Details
Load Capacity | 850 lb |
Material | Plastic |
Color | Black |
Item | Tilt Truck |
Description
Two motorized 10 drive wheels assist in moving heavy loads up to 1,000 lbs and may reduce strain experienced by users when pushing heavy trucks and moving long distances. Dual onboard battery components provide back-up power without having to plug in the entire truck; minimizing costly workflow disruptions due to battery switchouts. Handbrake is available for emergency purposes. Centralized control system features variable speed from 0 to 3 mph with forward and reverse settings. Removable key prevents unauthorized use of power.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- DAYTON Pallet Jack, 5500 lb. Cap., Quick Lift (490Z06)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (32J820)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 2 cu. yd., 2300 lb. (FG103600BLA)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 850 lb. Tilt Truck (FG9T1400BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., 850 lb. (FG130573BLUE)
- RUBBERMAID COMMERCIAL Rotomolded Recycling Tilt Truck, Rectangular, Plastic with Steel Frame, 1 cu yd, 1,250 lb Cap, Blue (2089826)
- RUBBERMAID COMMERCIAL Tilt Truck Wheels, 300 lb Weight Capacity, 12 in. Wheel, Gray (FG1011L10000)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 3/4 cu. yd., 1000 lb. (FG101300BLA)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Green (2.2 UT GREEN)
- Rubbermaid Commercial Tilt & Cube Trucks