Shop All Platform Truck Accessories
Rubbermaid Commercial
Motorized Platform Truck, Black, 1000 lb.
Mfr # 2173661
Zoro # G807481535
product price: $1,670.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,670.00
Free 30-Day Returns
Key Features
- Overall Height 11 81/100 in
- Overall Length 36 81/100 in
- Overall Width 23 23/100 in
- Material Steel Frame; polyethlene base
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2173661
- Zoro # G807481535
- Country of Origin China
- Category Platform Truck Accessories
Dimensions
Overall Height | 11 81/100 in |
Overall Length | 36 81/100 in |
Overall Width | 23 23/100 in |
Details
Material | Steel Frame; polyethlene base |
Color | Black |
Load Capacity | 1,000 lb |
Item | Platform Truck Power Kit |
Finish | Powder Coated |
For Use With | Mfr. No. FG446600BLA, Mfr. No. FG447100BLA |
Accessory Type | Motorized Kit |
Description
Platform Truck Power Kit, For Use With Mfr. No. FG446600BLA, Mfr. No. FG447100BLA, Load Capacity 1,000 lb, Material Steel Frame; polyethlene base, Powder Coated Finish, Overall Height 11 81/100 in, Overall Length 36 81/100 in, Overall Width 23 23/100 in, Color Black
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- COLSON ColsonĀ® 2 Series Wheel 5.00006.459.2 WS - 6 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00006.459.2 WS)
- ZORO SELECT Caster Wheel, Cast Iron, 3 in., 450 lb. (CA0300106)
- ZORO SELECT Standard Platform Truck, 2000 lb., 65 In L (13X503)
- RUBBERMAID COMMERCIAL Motorized Platform Truck, Black, 1000 lb. (2173663)
- VESTIL BATTERY TRANSFER PLATFORM WINCH ONLY (BTC-WINCH)
- HAMILTON Floor Truck Lock 5-5/8 Eoah (TL-4J)
- SNAP-LOC Push Bar Set, 8 In. L, 20-1/2 In. W, Gray (SLABPI)
- MAGLINER Platform Truck Handle, 36" Wide (330152)
- GLOBAL INDUSTRIAL Aluminum Shelf for 16inW Narrow Aisle Platform Trucks (242046)
- HAMILTON Floor Truck Lock 9-1/2 Eoah (TL-8J)
- Rubbermaid Commercial Platform Truck Accessories