Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Motorized Kit for Housekeeping Carts
Mfr # 2173556
Zoro # G107630442
product price: $1,460.00
/ea
Free Shipping & Returns
$1,460.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
- Overall Length 24 3/8 in
- Overall Width 17 3/8 in
- Features Centralized Control System Features Variable Speed from 0 to 2 mph with Forward and Reverse Settings, Motorized Drive Wheels Reduce the Effort Required to Move upto 350 lb to Help Quickly Move Heavy Loads, Rechargeable Battery Runs a Full Shift and can be Easily Changed Out to Reduce any Unnecessary Downtime, Removable Key Prevents Unauthorized Use of Power, Retrofit Kit Adds Motorized Power to New or Existing RCP Housekeeping Carts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 2173556
- Zoro # G107630442
- Country of Origin Switzerland
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 24 3/8 in |
Overall Width | 17 3/8 in |
Overall Height | 10 in |
Details
Color | Black |
Material | Plastic |
Item | Motorized Kit for Housekeeping Carts |
Features | Centralized Control System Features Variable Speed from 0 to 2 mph with Forward and Reverse Settings, Motorized Drive Wheels Reduce the Effort Required to Move upto 350 lb to Help Quickly Move Heavy Loads, Rechargeable Battery Runs a Full Shift and can be Easily Changed Out to Reduce any Unnecessary Downtime, Removable Key Prevents Unauthorized Use of Power, Retrofit Kit Adds Motorized Power to New or Existing RCP Housekeeping Carts |
Includes | (1) Battery, (1) Charger, (2) Keys, (2) Motorized Drive Wheels, Hand-Activated Control |
Compatible Manufacturer Part Number | 1969596, FG6189/90/91/92, FG9T1900 |
Product Type | Motorized Kit for Housekeeping Carts |
Description
Motorized Kit for Housekeeping Carts
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Hard Water Stain Remover 20 oz (WST20)
- BOARDWALK Industrial Porcelain Bowl and Tile Cleaner, Floral Scent, 32 oz Bottle (BWK 4820EA)
- PITT PLASTICS 33"x39" .95mm 33 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74030XK)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29382)
- RUBBERMAID COMMERCIAL Bag, Cart, Cleaning, 34-Gal. 4PK (RCP1966881CT)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, Plstc, Holds 32oz Btls (FG315488BLA)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- RUBBERMAID COMMERCIAL Hi-Security Housekeeping Cart, 2-Shelf, 22w x 51.75d x 53.5h, Blk/Slvr (FG9T7800BLA)
- RUBBERMAID COMMERCIAL Locking Security Hood (FG9T8600BLA)
- RUBBERMAID COMMERCIAL Replacement Lock and Keys for Housekeeping Carts, Silver (FG6191L10000)
- ZORO SELECT Loop and Snap Cart Bag, 36 In L, Brown (HCBLS36BR)
- Rubbermaid Commercial Carts, Caddies & Accessories