Shop All Mops
This Product is Discontinued
Rubbermaid Commercial
Mop Pad, Quick Change Blue (Discontinued)
Mfr # 1791680
Zoro # G3675235
This Product is Discontinued
Key Features
- Mop Pad Size 12 in x 17-1/2 in
- Mop Head Color Blue
- Mop Connection Type Quick Change
- Mop Head Material Microfiber
- Handle Length No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1791680
- Zoro # G3675235
- UPC # 086876212402
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 12 in x 17-1/2 in |
Handle Length | No Handle |
Frame Depth | 12 in |
Frame Width | 17 1/2 in |
Length | 17-1/2" |
Width | 12" |
Height | 0.5" |
Description
Mop Pad, Wet Mop Head, Mop Style Flat, Handle Included No, Color Coding System Yes, Frame Width 17 1/2 in, Frame Depth 12 in, Handle Material No Handle, Handle Length No Handle, Mop Connection Type Quick Change, Mop Head Material Microfiber, Mop Pad Size 12 in x 17-1/2 in, Launderable Yes, Mop Head Color Blue, For Use With 1791677
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.