Shop All Mops
Rubbermaid Commercial
Mop Head Refill for Steel Roller, Sponge, 12" Wide, Yellow
Mfr # FG643600YEL
Zoro # G4051879
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 12 in Wide
- Mop Head Color Yellow
- Mop Head Material Cellulose
- Mop Type Sponge
- Material Cellulose Sponge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG643600YEL
- Zoro # G4051879
- UPC # 86876034806
- Country of Origin China
- Category Mops
Dimensions
Mop Pad Size | 12 in Wide |
Details
Mop Head Color | Yellow |
Mop Head Material | Cellulose |
Mop Type | Sponge |
Item | Sponge |
Material | Cellulose Sponge |
Color | Yellow |
Features | Washable |
For Use With | Rubbermaid® Steel Roller Sponge Mop |
Application | Floors |
Weight | 0.6 lbs |
Description
Rubbermaid® Commercial Mop Head Refill for Steel Roller, Sponge, 12" Wide, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERSIL ProClean PowerLiquid Detergent, Blue (DIA09457)
- 3M Low-Speed Super Polishing Floor Pads 4100, 20" Diameter, White, PK5 (4100)
- CARBON-OFF Carbon Remover, Aerosol Can, 12 PK (148CRBNOFF12)
- HOWARD 8 Oz Feed-N-Wax Polish and Conditioner (FW0008)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber, PK6 (FGQ41800GR00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Blue/Yellow (FGH24600BL00)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85500GR00 (FGJ85500GR00)
- RUBBERMAID COMMERCIAL Web Foot Mop, Slide On Connection, Looped-End, White, Cotton/Synthetic (FGA21306WH00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, PK12 (FGJ15100YL00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- Rubbermaid Commercial Mops