Shop All Mop Wringers
Rubbermaid Commercial
Mop Bucket/Wringer Combination, 26/35 Quart Bucket, Brown
Mfr # RCP758088BN
Zoro # G202448867
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Capacity 35 qt
- Overall Length 20.1"
- Overall Width 15.7"
- Overall Height 36.5"
- Material Plastic; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP758088BN
- Zoro # G202448867
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 20.1" |
Overall Width | 15.7" |
Overall Height | 36.5" |
Details
Wringer Color | Brown |
Wringer Capacity | 35 qt |
Item | Mop Bucket and Wringer |
Material | Plastic; Steel |
Features | Putty Knife Holder; Handle; Comfortable bail design make emptying easier; High back design for easier wringer action; Accommodates 12 To 32 oz mop heads |
Description
WaveBrake mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors and improved productivity. Made from high-quality material, wringer system is built to last. Patented WaveBrake baffles result in less splashing while mopping and maneuvering, helping to create a safer environment for patrons and staff. Water stays in the bucket, eliminating unnecessary trips to the storage closet to fill up the bucket, enhancing productivity. Integrated handles, sink ledge and a pour spout provide control while lifting and emptying for a safe and stable emptying process. Mop bucket/wringer system is made of premium tubular steel and structural web-molded plastic. Foot-pedal water evacuation is conveniently located, with no lifting required, for worker well-being. Dirty water bucket is sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Weiler 804-25104 0.012 in. Stainless Steel Hand Wire Brush (804-25104)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Blue, PK6 (4156714)
- HIGH-TECH CONVERSIONS Free-Sat Nov-Tech, 70 Pt Ipa Sat Pol, PK12, 12 PK (FS-NT1-712)
- AMERICOVER Film, Self Adhesive, 48Inx200Ft (6MSB48)
- RUBBERMAID COMMERCIAL Mop Bucket Wringer, WaveBreak, 20.5"x16.6"x25.5", Yellow (RCP757788YL)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Red, Polypropylene (FG757888RED)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Green, Polypropylene (FG758888GRN)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Down Press Mop Bucket and Wringer, Blue, Polypropylene (FG757888BLUE)
- RUBBERMAID COMMERCIAL 31 qt Reverse Mop Bucket and Wringer Combination, Yellow, Plastic (FG738000YEL)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Polypropylene (FG618688YEL)
- IMPACT PRODUCTS 32 oz Side Press Mop Bucket and Wringer Combination, Yellow, Plastic (IMP 7Y/2636-3Y)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers