Shop All Mop Wringers
Rubbermaid Commercial
Mop Bucket, Yellow, Polypropylene
Mfr # 1887305
Zoro # G8623086
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Capacity 35 qt
- Wringer Material Polypropylene
- Overall Length 15.7 in
- Overall Width 20.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1887305
- Zoro # G8623086
- UPC # 86876222111
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 15.7 in |
Overall Width | 20.1 in |
Overall Height | 36-1/2 in |
Details
Wringer Color | Yellow |
Wringer Capacity | 35 qt |
Wringer Material | Polypropylene |
Item | Mop Bucket |
Shape | Rectangle |
Application | Commercial |
Description
The Rubbermaid WaveBrake 35 Qt. Mop Bucket and Wringer has 3 in. wheels that are non-marking and non-rusting thereby reducing touch-up cleaning. The bucket has contoured graduation markings for both quarts and liters for quick accurate measurement of cleaning solutions. It also has a smooth easy-to-clean surface.
- •Integrated handle on wringer for easy installation and removal,Wringer base is designed to stand upright when removed, to minimize bending while emptying the bucket
- •Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors
- •Versus competitive U.S. 35 qt. single compartment mop bucket and wringer, not including divider bucket and accessories
- •Patented WaveBrake baffles result in less splashing while mopping and maneuvering, helping to create a safer environment for patrons and staff
- •Additionally, water stays in the bucket, eliminating unnecessary trips to the storage closet to fill up the bucket, enhancing productivity
- •The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort
- •Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST PRODUCTS LTD Frost Stainless Steel Wall Mount Trash Can, 11 Gallon (326)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- GENUINE JOE 33 Gal. Clear Trash Can Liners, 250PK (GJO01013)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- RUBBERMAID COMMERCIAL Down Press Wringer, Yellow, Plastic (2064959)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Black, Plastic (1863896)
- RUBBERMAID COMMERCIAL 8 3/4 gal WaveBrake Side Press Mop Bucket and Wringer, Black, Polypropylene (1863896)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic (2064994)
- RUBBERMAID COMMERCIAL Mop Bucket Wringer, WaveBreak, 20.5"x16.6"x25.5", Yellow (RCP757788YL)
- RUBBERMAID COMMERCIAL Wringer, Down Press, 15.5x20x23.5", Brown (757788BRN)
- CARLISLE FOODSERVICE Mop Bucket Combo, 35qt, Side Press Wring (9690401)
- Rubbermaid Commercial Mop Wringers