Shop All Mop Wringers
Rubbermaid Commercial
Mop Bucket Combo, Wringer, 31 Qt, 13-1/4"x22-5/8"x32-1/4", YW
Mfr # RCP738000YL
Zoro # G202448751
original price:
$93.29
5% off
new price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wringer Color Yellow
- Wringer Capacity 31 qt
- Overall Length 13.3"
- Overall Width 22.6"
- Overall Height 32.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP738000YL
- Zoro # G202448751
- UPC # 86876188233
- Country of Origin United States
- Category Mop Wringers
Dimensions
Overall Length | 13.3" |
Overall Width | 22.6" |
Overall Height | 32.3" |
Details
Wringer Color | Yellow |
Wringer Capacity | 31 qt |
Item | Mop Bucket and Wringer Combination |
Features | Wringer |
Description
Bucket and Wringer Combo offers an all-in-one compact design for more effective wringing, better mop performance, and no more lost parts. Ergonomic reverse-wringing mechanism allows more comfortable use. Holes in both wringing plates force more water from mop in less time. Built-in lift handles on bottom of bucket make lifting and emptying easier. One-piece mop buck combination features an easy-to-use 33" tall wringer handle and 3" nonmarking casters. Wringer portion accepts up to 24 oz. mops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee Blade, 26" L, 15 to 20 mil (79863)
- PROTOCHEM LABORATORIES Fresh Linen Odor Neutralizer And Cleaner Concentrate, 32oz., PK12 (PC-ODOROUT12)
- NOBLES/TENNANT ACTUATOR - LINEAR 24V 4.5 STROKE (1056622)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Mandarin Orange, PK4 (FG402093)
- RUBBERMAID COMMERCIAL Wringer, Down Press, 15.5x20x23.5", Brown (757788BRN)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Side Press Mop Wringer, Yellow, Plastic (2064915)
- RUBBERMAID COMMERCIAL 35 qt Side Press Mop Bucket and Wringer Combination, Red, Plastic (FG758888RED)
- RUBBERMAID COMMERCIAL 10 to 32 oz WaveBrake Down Press Mop Wringer, Black, Plastic (2064994)
- RUBBERMAID COMMERCIAL 7 gal Down Press Mop Bucket and Wringer, Black, Plastic (FGQ93000BLUE)
- RUBBERMAID COMMERCIAL 35 qt Down Press Mop Bucket and Wringer Combination, Black, Plastic (1863898)
- CARLISLE FOODSERVICE Mop Bucket and Wringer Combination, Blue, Plastic (3690814)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers