Shop All Mops
Rubbermaid Commercial
Blend Mop Head, Blue, Blended, D21306BL00
Mfr # D21306BL00
Zoro # G6208260
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1"
- Mop Head Color Blue
- Mop Head Material Blend
- Material Cotton; Synthetic Yarn
- Features Absorbent; Moisture Resistant; Looped Ends; Durable; Launderable; Cut Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # D21306BL00
- Zoro # G6208260
- UPC # 086876064797
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1" |
Details
Mop Head Color | Blue |
Mop Head Material | Blend |
Item | Blend Mop Head |
Material | Cotton; Synthetic Yarn |
Features | Absorbent; Moisture Resistant; Looped Ends; Durable; Launderable; Cut Ends |
Application | Floor |
Type | Mop Head Refill |
Description
Mop,Blend,Sprstitch,Lrg,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 21 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR06)
- ZORO SELECT 5 gal Portable Litter Bags, 18 in x 30 in, Green (160202)
- SAN JAMAR Rely Hybrid Soap, Summit White Clear (SH970WHCL)
- BRADLEY Semi-Recessed Towel/Waste Unit (238-100000)
- RUBBERMAID COMMERCIAL 36 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85500GR00 (FGJ85500GR00)
- RUBBERMAID COMMERCIAL 18 1/2 in W x 5 1/2 in D x 1/2 in H Dust Mop, Green, Microfiber (FGQ41200GR00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGD25206GR00 (FGD25206GR00)
- RUBBERMAID COMMERCIAL 18 in Dust Mop, Green, Microfiber (FGQ41800GR00)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Green, Microfiber (2132431)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11206WH00)
- SWIFFER Sweeper Mop, Green/Gray, Polyvinyl Alcohol, PK3 (09060)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers