Shop All Tool Chests & Cabinets
Rubbermaid Commercial
Mobile Workcenter, 5 Drawer, Black, 32-1/2 in W x 20 in D x 33-1/2 in H
Mfr # FG773488BLA
Zoro # G4079255
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drawers 5
- Color Black
- Includes Black Plastic Top
- Width 32-1/2 in
- Depth 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG773488BLA
- Zoro # G4079255
- UPC # 86876160031
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 32-1/2 in |
Depth | 20 in |
Height | 33-1/2 in |
Details
Item | Mobile Workcenter |
Number of Drawers | 5 |
Color | Black |
Includes | Black Plastic Top |
Description
Rubbermaid® Commercial Five-Drawer Mobile Workcenter, 32 1/2w x 20d x 33 1/2h, Black Plastic Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Mini Impact Wrench, 1/2" Drive (AT1475FZ)
- WESTWARD Adj Hand Reamer, 23/32-25/32, 7, HSS (4LGT2)
- BONWAY Bon 32-104 Release Agent, Medium Grey (32-104)
- DEWALT Powder Actuated Tool, Semi Automatic (52000-PWR)
- BETA Special Mobile Roller Cabinet, Small (039390002)
- HUOT ToolScoot Tool Cart, Black/Red, Steel, 18 in D x 35-1/4 in H (13640)
- PROTO 550S Series Rolling Tool Cabinet, 7 Drawer, Red, Steel, 34 in W x 25-1/4 in D x 41 in H (J553441-7RD)
- WESTWARD WESTWARD Tool Chest and Cabinet Combination, 24-Drawers, Powder Coated Black, 42" W x 19" D x 67" H (7CY14)
- PROTO Velocity Rolling Tool Cabinet, 14 Drawer, Red, Steel, 42 in W x 22-1/2 in D x 38-1/2 in H (JSTV4239RD14RD)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Black, 42" W x 19" D x 40" H (32H892)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- Rubbermaid Commercial Tool Chests & Cabinets