Shop All Mops
Rubbermaid Commercial
Microfiber Pad, f/HYGEN 18" Frame, 19"x7-3/4", BE/WE, PK 150
Mfr # RCP2134282
Zoro # G302448880
original price:
$101.99
10% off
new price: $91.79
/pk 150, $0.61/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19"
- Application Healthcare; Dusting; Multi Surface
- Depth 4.8"
- Material MicroFiber; Polyester
- Features Disposable; Disinfectant; Scrubber Strip; Bacteria Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP2134282
- Zoro # G302448880
- Country of Origin China
- Category Mops
Dimensions
Width | 19" |
Depth | 4.8" |
Details
Item | HYGEN Disposable Microfiber Pads |
Application | Healthcare; Dusting; Multi Surface |
Material | MicroFiber; Polyester |
Features | Disposable; Disinfectant; Scrubber Strip; Bacteria Resistant |
Type | Mop Head Refill |
Color | Blue |
Description
HYGEN Disposable Microfiber Pads are the first step in the disinfection process by removing 99.7 percent or more of tested viruses and bacteria, using water only, to help improve cleaning efficacy. They are purposely designed to help healthcare facilities reduce the risk of costly healthcare-associated infections in high-risk areas by maintaining cleaner and safer environments. Because they are disposable, these pads help reduce cross-contamination that encourage cleaning with new pads for each area or task. They are compatible with common disinfectants, including Quat (does not bind), chlorine bleach and hydrogen peroxide. They are ideal for dusting and damp cleaning surfaces. Built-in scrubbing stripes are made of polyester to help effectively remove dirt. High-quality microfiber penetrates deeper for a superior clean. Use with HYGEN 18" Quick Connect Frame (sold separately).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 17 gal, 15 in x 17 in, Universal, Gray, Polypropylene (BPU500)
- TOUGH GUY 5in Tube Wet Mop, 18oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Loop-End, Yellow, Microfiber (6PVY9)
- IMPACT PRODUCTS Duster, Lambs Wool 33-60" (3106)
- AMERICO Stripping Pads, 20" Diameter, Black, PK5 (400120)
- RUBBERMAID COMMERCIAL 48 in Dust Mop, Twisted Looped-End, Blend (FGJ25700BL00)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ46000GR00 (FGQ46000GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51600BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11600WH00 (FGF11600WH00)
- RUBBERMAID COMMERCIAL 18 in L Flat Dust Mop, Hook-and-Loop Connection, Pad End, White, Microfiber (FGQ80500WH00)
- GEERPRES 12 in L Wall Wash Head, White (2688)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers