Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Glass Cloth, PK12
Mfr # FGQ63000BL00
Zoro # G2779278
product price: $77.69
/pk 12, $6.47/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in x 16 in
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
- Cleaning Cloth Color Blue
- Cleaning Cloth Duty Rating Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ63000BL00
- Zoro # G2779278
- UPC # 00086876170108
- Country of Origin Indonesia
- Category Rags & Towels
Dimensions
Size | 16 in x 16 in |
Cloth Length | 16 in |
Cloth Width | 16 in |
Details
Item | Microfiber Glass Cloth |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
Cleaning Cloth Color | Blue |
Cleaning Cloth Duty Rating | Medium Duty |
Lint Level | Low Lint |
Cleaning Cloth Density | 312 g/sq m |
Colors Included | Blue |
Description
Microfiber Glass Cloth, Lint Level Low Lint, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Wash Machine Hose, Male, Female, 10ft., PK2 (3810MF)
- LYSOL Kitchen Pro Citrus Scent Kitchen Cleaner Liquid Spray 22 oz (1920079556)
- MALISH Brush Fryer Angled Nylon (2841)
- WALTER SURFACE TECHNOLOGIES Alkaline Cleaner Degreaser Liquid, 1 gal. Jug, Liquid, Transparent (53G705)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- RUBBERMAID COMMERCIAL Reusable Cleaning Cloths, Microfiber, 16 x 16, Green, PK12 (FGQ62000GR00)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Green (FGQ62000GR00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red, 24PK (1820581)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Green, 24PK (1820582)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Yellow, 24PK (1820584)
- UNGER HD MicroWipe Blue (MF40B)
- Rubbermaid Commercial Rags & Towels