Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Glass Cleaning Cloth 16" x 16", Blue
Mfr # FGQ63006BL00
Zoro # G6542999
product price: $5.00
/ea
Sold in multiples of 6 for $30.00
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material microfiber
- Size 16
- Color Blue
- Series Hygen
- Cleaning Cloth Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ63006BL00
- Zoro # G6542999
- UPC # 086876178616
- Country of Origin Indonesia
- Category Rags & Towels
Dimensions
Size | 16 |
Details
Material | microfiber |
Item | Microfiber Glass Cloth,16",Blue |
Color | Blue |
Series | Hygen |
Cleaning Cloth Color | Blue |
Features | Hypoallergenic, Bleach-safe, Reusable, Lint-free, Non-abrasive |
Application | Polished Surface, Glass |
Description
Microfiber Glass Cloth,16 In.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB 2L Paste Hand Cleaner Cartridge (SOL2LT)
- KOHLER PuristPivoting Toilet Tissue Holder (14377-BN)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Liquid Spray 25.4 oz (PIKCEXP120)
- GOFER PARTS Replacement Cylindrical Brush - 16 SR For Nilfisk/Advance 56407474 (GBRC56407474)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Green, PK24 (1820578)
- RUBBERMAID COMMERCIAL Disposable Microfiber Cleaning Cloths, Blue/White, 12 x 12, PK600 (2134283)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Red, 24PK (1820577)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Pink, PK24 (1820581)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- THERMWELL PRODUCTS Thermwell V4825-8 Indoor Crystal Clear Vinyl Sheeting - 4 x 25 ft. x 8 Mil (295865)
- Rubbermaid Commercial Rags & Towels