Shop All Rags & Towels
This Product is Discontinued
Rubbermaid Commercial
Microfiber Cloth Wipe 16" x 19", Green, 24PK (Discontinued)
Mfr # 1805730
Zoro # G4397023
This Product is Discontinued
Key Features
- Material Microfiber
- Size 16 in x 19 in
- Color Green
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1805730
- Zoro # G4397023
- UPC # 086876213553
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in x 19 in |
Sheet Size | 16 x 19" |
Cloth Width | 16 in |
Cloth Length | 19 in |
Description
Microfiber Cloth, Material Microfiber, Color Green, Lint Level Low Lint, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.