Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Cloth Wipe 16" x 16", Red, 24PK
Mfr # 1820581
Zoro # G9534485
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Color Red
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
- Suggested Cleaning Application Dusting, General Purpose, Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # 1820581
- Zoro # G9534485
- UPC # 086876215229
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in x 16 in |
Cloth Width | 16 in |
Cloth Length | 16 in |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | Red |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
Suggested Cleaning Application | Dusting, General Purpose, Polishing |
Cleaning Cloth Color | Pink |
Cleaning Cloth Duty Rating | Light Duty |
GSM | 190 |
Launderable/Disposable | Launderable |
Count/Weight | 24 count |
Cleaing Cloth Density | 190 GSM |
Cleaning Cloth Density | 190 g/sq m |
Lint Level | Low Lint |
Colors Included | Pink |
Description
Microfiber Cloth, Material Microfiber, Color Red, Lint Level Low Lint, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Cleaner, Acid-Free, 1 Quart Blue, PK 12 (MLB03600012)
- GDI TOOLS GOLD HARD CARD SQUEEGEE (GT086GLD)
- ASSOCIATED BAG Poly Bag Printed w/ BioHazard Symbol, Red, 24x24, 50/pk, 50PK (246106)
- SAN JAMAR Twin 9" JBT Toilet Tissue Dispenser, Oceans, 19 x 5 1/4 x 12, Black Pearl (R4090TBK)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Red, 24PK (1820577)
- RUBBERMAID COMMERCIAL Reusable Cleaning Cloths, Microfiber, 16 x 16, Yellow, PK12 (FGQ61000YL00)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, PK12 (FGQ62000RD00)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Green, PK24 (1820582)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Blue, PK12 (FGQ62000BL00)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Green, PK24 (1820578)
- 3M Easy Trap Duster Cloth 5" x 30 ft. (59032W)
- Rubbermaid Commercial Rags & Towels