Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Cloth Wipe 16" x 16", Blue, 24PK
Mfr # 1820583
Zoro # G9533231
product price: $57.69
/pk 24, $2.40/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Color Blue
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
- Launderable/Disposable Launderable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1820583
- Zoro # G9533231
- UPC # 086876215243
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 in x 16 in |
Cloth Length | 16 in |
Cloth Width | 16 in |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | Blue |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
Launderable/Disposable | Launderable |
Suggested Cleaning Application | Dusting, General Purpose, Polishing |
Cleaning Cloth Color | Blue |
GSM | 190 |
Cleaning Cloth Duty Rating | Light Duty |
Count/Weight | 24 count |
Cleaing Cloth Density | 190 GSM |
Cleaning Cloth Density | 190 g/sq m |
Lint Level | Low Lint |
Description
Microfiber Cloth, Material Microfiber, Color Blue, Lint Level Low Lint, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL Body Wash, 1000mL, Bttl, Bl, PK8 (04031)
- PROTOCHEM LABORATORIES Heavy Duty Polymer Remover, 1 gal., PK4 (PC-26E-1)
- SWIFFER SWIFFER WET REFILL 24CT (3700015846)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Yellow (GT245167)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Blue, 24PK (1820579)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Yellow (FGQ61000YL00)
- RUBBERMAID COMMERCIAL Disposable Microfiber Pad, White/Blue Stripes, 4.75 x 19, PK150 (2134282)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Yellow, 24PK (1820584)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, PK12 (FGQ62000RD00)
- SOLARIS PAPER 45507 PEC 8 in. x 600 ft. White 2 Ply Center Pull Towel, 6PK (45507 (PEC))
- Rubbermaid Commercial Rags & Towels