Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Cloth Wipe 12" x 12", Red, 24PK
Mfr # 1820577
Zoro # G9533931
original price:
$25.69
5% off
new price: $24.39
/pk 24, $1.02/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Color Red
- Cleaning Cloth Style Microfiber
- Cleaning Cloth Condition New
- Launderable/Disposable Launderable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1820577
- Zoro # G9533931
- UPC # 086876215182
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 12 in x 12 in |
Cloth Length | 12 in |
Cloth Width | 12 in |
Height | 0.10" |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | Red |
Cleaning Cloth Style | Microfiber |
Cleaning Cloth Condition | New |
Launderable/Disposable | Launderable |
Suggested Cleaning Application | Dusting, General Purpose, Polishing |
Cleaning Cloth Color | Pink |
GSM | 190 |
Cleaning Cloth Duty Rating | Light Duty |
Features | Washable, Chemical Resistant, Bleach-safe, Durable |
Count/Weight | 24 count |
Cleaing Cloth Density | 190 GSM |
Cleaning Cloth Density | 190 g/sq m |
Lint Level | Low Lint |
Application | Commercial |
Description
Microfiber Cloth, Material Microfiber, Color Red, Lint Level Low Lint, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Amenity Bag for Hskpng Cart, 19.21x19.55" (HKCBAG01)
- AMEROCK Monument Brushed Nickel Contemporary Single Post Toilet Paper Holder (BH36081G10)
- RUBBERMAID COMMERCIAL Flat Mop Pad, Clip-On Connection, Blue, Microfiber (2132427)
- SAN JAMAR Paper Towel Dispenser, Hybrid, Electrnc, Bk/SS (T8370BKSS)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red, 24PK (1820581)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, PK12 (FGQ62000RD00)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 x 16, Yellow, PK24 (1820584)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Blue, 24PK (1820579)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- Rubbermaid Commercial Rags & Towels