Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Cleaning Cloths, 16 X 16, Green, PK24
Mfr # 1820582
Zoro # G4593773
product price: $42.99
/pk 24, $1.79/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green
- Size 16 x 16
- Color Green
- Effective to Remove Dust; Grime; Liquid
- Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1820582
- Zoro # G4593773
- UPC # 86876215236
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Length | 16" |
Width | 16" |
Details
Material | Green |
Item | Cleaning Cloths |
Color | Green |
Effective to Remove | Dust; Grime; Liquid |
Fragrance | Unscented |
Paper Towel Type | Microfiber |
Wipes per Container | 24 |
Weight | 0.111 lbs |
Type | Microfiber |
Packaging Type | Pack |
Recommended For | Dust; Grime; Liquid |
Application | General Purpose |
Description
Rubbermaid® Commercial Microfiber Cleaning Cloths, 16 X 16, Green, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 32 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MAT2009)
- INTEX SUPPLY 12LB BagWHT Bleach Rag (8308-12-08-TS)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Blue (NSB2720)
- MILWAUKEE TOOL AIR-TIP Conduit Line Puller Kit Attachment for Wet/Dry Shop Vacuums (49-90-2024)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Green (FGQ62000GR00)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Yellow, PK24 (1820580)
- RUBBERMAID COMMERCIAL Microfiber Glass Cloth, PK12 (FGQ63000BL00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Red, 24PK (1820577)
- RUBBERMAID COMMERCIAL Disposable Microfiber Cleaning Cloths, Blue/White, 12 x 12, PK600 (2134283)
- RUBBERMAID COMMERCIAL Exec Series Hygen Cleaning Cloths, Glass Microfiber, 16x16, Blue, PK12 (FGQ63000BL00)
- MONARCH Optimal White T-Shirt Wipers - New - 50lb Box (N-WPK-50)
- Rubbermaid Commercial Rags & Towels