Shop All Rags & Towels
Rubbermaid Commercial
Microfiber Cleaning Cloths, 16 X 16, Blue, PK24
Mfr # 1820583
Zoro # G4592680
product price: $50.89
/pk 24, $2.12/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Size 16 x 16
- Color Blue
- Application General Purpose
- Weight 3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1820583
- Zoro # G4592680
- UPC # 86876215243
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Width | 16" |
Length | 16" |
Details
Material | Blue |
Item | Cleaning Cloth |
Color | Blue |
Application | General Purpose |
Weight | 3 lbs |
Paper Towel Type | Microfiber |
Wipes per Container | 24 |
Type | Microfiber |
Packaging Type | Pack |
Effective to Remove | Dust; Grime; Liquid |
Recommended For | Dust; Grime; Liquid |
Fragrance | Unscented |
Description
Rubbermaid® Commercial Microfiber Cleaning Cloths, 16 X 16, Blue, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 28 In x 14 In, Black, PK10 (7200-28x14)
- TIMEMIST Air Freshener Refill, Carib. Waters, PK12 (1042756)
- RUBBERMAID COMMERCIAL 300 lbs Rectangular Trash Can, Black, Top Door, Plastic (FG460800BLA)
- DRAINBO Drainbo 41564 1 Gallon Professional Drain Treatment and Cleaner (41564)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Green (FGQ62000GR00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red (fgq62000rd00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Yellow, 24PK (1820584)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 12" x 12", Green, 24PK (1820578)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 12 x 12, Blue, PK24 (1820579)
- RUBBERMAID COMMERCIAL Reusable Cleaning Cloths, Microfiber, 16 x 16, Yellow, PK12 (FGQ61000YL00)
- MONARCH ECO-Terry Wipers - White5 lb box (N-W500-5)
- Rubbermaid Commercial Rags & Towels