Shop All Air Freshener Refills
Rubbermaid Commercial
Microburst 3000 Refill, Ocean Breeze, 2 oz Aerosol, PK12
Mfr # FG4012581
Zoro # G4193163
product price: $101.99
/pk 12, $8.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refill Type Aerosol Spray
- Weight 3 lbs
- Size 2 oz
- For Use With TC® 401219, 401278, 401442, 401758
- Application Automatic Odor Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4012581
- Zoro # G4193163
- UPC # 10763905012581
- Country of Origin Thailand
- Category Air Freshener Refills
Dimensions
Size | 2 oz |
Details
Item | Air Fresheners/Odor Eliminators |
Fragrance | Ocean Breeze |
Refill Type | Aerosol Spray |
Weight | 3 lbs |
For Use With | TC® 401219, 401278, 401442, 401758 |
Application | Automatic Odor Control |
Cleaner Form | Liquid |
Net Weight | 3 lbs |
Description
Rubbermaid® Commercial Microburst 3000 Refill, Ocean Breeze, 2 oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Vacuum Part, Rear Wheel (725121)
- SEVILLE CLASSICS Laundry Hamper, Portable, Mocha Brown (WEB656)
- SPRAY ALERT Spray Bottles, 24oz, 4-1/2"Wx3/5"Diax11"H, , White, PK 3 (IMP5024SS)
- TOUGH GUY Buffing Pad, Red, Size 13", Round, PK5 (402W36)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Linen Fresh, 2 oz Aerosol, PK12 (FG4012551)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mandarin Orange, 2 oz Aerosol, PK12 (FG402408)
- RUBBERMAID COMMERCIAL Microburst 3000 Refill, Mountain Peaks, 2 oz Aerosol, PK12 (FG4012571)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK12 (FG4012561)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Orchard Fields, PK4 (FG4012451)
- RUBBERMAID COMMERCIAL TCell Microtrans Odor Neutralizer Refill, Mango Blossom, 48 ml, PK6 (FG402369)
- ZORO SELECT Sponge Air Freshener Tub, 8 oz (0000101-1)
- Rubbermaid Commercial Air Freshener Refills