Shop All Mops
Rubbermaid Commercial
Medium Scrubber Pad, Yellow, Microfiber, PK6
Mfr # FGQ81000YL00
Zoro # G4052070
product price: $120.99
/pk 6, $20.17/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 20 x 5 1/2 x 1/2
- Mop Head Color Yellow
- Mop Head Material Microfiber
- Mop End Type Microfiber Scrubber Pad
- Mop Style Microfiber Scrubber Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ81000YL00
- Zoro # G4052070
- UPC # 10086876173724
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 20 x 5 1/2 x 1/2 |
Details
Mop Head Color | Yellow |
Mop Head Material | Microfiber |
Mop End Type | Microfiber Scrubber Pad |
Mop Style | Microfiber Scrubber Pad |
Mop Type | Microfiber Scrubber Pad |
Item | Microfiber Scrubber Pad |
Material | Microfiber |
Color | Yellow |
Application | Floors |
Features | Washable |
Standards | LEED Applicable |
Weight | 0.331 lbs |
Description
Rubbermaid® Commercial Microfiber Scrubber Pad, Vertical Polyprolene Stripes, 18", Yellow, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRDWELL Broom Poly Wsk 4Inx8In (377-36)
- CUSTOM LEATHERCRAFT CADDY BUCKET 5GL 48PKT (1119)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style, White (8720-06)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70414)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11700WH00 (FGV11700WH00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Red/White, Cotton/Synthetic, PK6 (FGD25306WH00)
- RUBBERMAID COMMERCIAL Wet Room Pad, BlueBlue Trim (FGQ41000BL00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGC15306WH00 (FGC15306WH00)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Looped-End, Yellow, Cotton/Synthetic (FGJ15300YL00)
- RUBBERMAID COMMERCIAL 24 in L Blended Mop Head, Looped-End, Blue, Cotton/Synthetic (FGJ25300BL00)
- GENUINE JOE 5 in Wet Mop Kits, Blue, GJO20124 (GJO20124)
- Rubbermaid Commercial Mops