Shop All Sweepers
Rubbermaid Commercial
Mechanical Sweeper, Brushless, 7-1/2" Path, 4PK, Black
Mfr # RCP421588BKCT
Zoro # G102500429
product price: $516.99
/pk 4, $129.25/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Rubber; Galvanized Steel; ABS Plastic
- Features Durable
- Bristle Color Black
- Brush Width 7.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP421588BKCT
- Zoro # G102500429
- Country of Origin China
- Category Sweepers
Dimensions
Brush Width | 7.50" |
Details
Body Material | Rubber; Galvanized Steel; ABS Plastic |
Item | Brushless Mechanical Sweeper |
Features | Durable |
Bristle Color | Black |
Description
Brushless Mechanical Sweeper features nonmarking rubber blades that effectively sweep up dust, debris and even semi-liquid debris from a variety of floor surfaces. It is perfect for foodservice applications. The low-profile design allows easy access around and under furniture. Tinted window allows you to see when the sweeper needs emptying. Soft rubber wheels glide easily on carpet, vinyl, tile, wood and more. This versatile sweeper also offers a wide, 7-1/2" sweep path with protective bumper, two debris canisters with one-touch emptying doors. It is made of durable galvanized steel and tough ABS plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Crisp Linen Scent Disinfectant Spray 12.5 oz (1920074186)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Natural, Brown (2PYV3)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, Premium, 0.9 mil, Green, 100 PK (Y7658TE R01)
- JANITIZED Vacuum Cleaner Bags, 100 PK (JAN-PTSCP6-2(10))
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 7-1/2" (FG421588BLA)
- RUBBERMAID COMMERCIAL Brushless Mechanical Sweeper, 44" Handle, Black/Yellow (FG421588BLA)
- RUBBERMAID COMMERCIAL Floor/Carpet Sweeper, 6-1/2"W Sweep Path, Black (RCP421288BK)
- RUBBERMAID COMMERCIAL Floor & Carpet Sweeper, Plastic Bristles, 44" Handle, Black/Gray (FG421288BLA)
- RUBBERMAID COMMERCIAL Mechanical Sweeper, Brushless, 7-1/2" Path, Black (RCP421588BK)
- RUBBERMAID COMMERCIAL Manual Floor and Carpet Sweeper, 6-1/2" (FG421288BLA)
- MAGNET SOURCE Magnetic Floor Sweeper, Release, 14" Pus (MFSM14RX)
- Rubbermaid Commercial Sweepers