Shop All Food Scales
This Product is Discontinued
Rubbermaid Commercial
Mechanical Portion Control Scale, 5lb Cap (Discontinued)
Mfr # FGYG180R
Zoro # G3205955
This Product is Discontinued
Key Features
- Scale Sub-Category Food Scale
- Digital/Mechanical Mechanical
- Weighing Units lb, oz
- Capacity 5 lb
- Scale Graduations 0.05 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGYG180R
- Zoro # G3205955
- UPC # 077177035210
- Country of Origin China
- Category Food Scales
Dimensions
Weighing Surface Depth | 6 in |
Weighing Surface Width | 6 5/8 in |
Overall Width | 6 5/8 in |
Overall Height | 8 5/8 in |
Overall Length | 6 1/2 in |
Dial Diameter | 5 5/8 in |
Weighing Surface Height | 1/2 in |
Overall Depth | 6 1/2 in |
Description
Dial Scale, Scale Display Analog Dial, Weight Capacity 5 lb, Weighing Surface Depth 6 in, Weighing Surface Width 6 5/8 in, Weighing Units lb, oz, Scale Graduations 0.05 oz, Weighing Surface Height 1/2 in, Weighing Surface Material Stainless Steel, Accuracy 1/2 oz (0.6 Percent), Body Material Metal, Plastic, Calibration Certificate No, Color Chrome, Dial Diameter 5 5/8 in, Overall Depth 6 1/2 in, Overall Height 8 5/8 in, Overall Width 6 5/8 in, Scale Application Food Portioning
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.