Shop All Floor Machine Pads
Rubbermaid Commercial
Low Profile Scrub-Strip Carpet Bonnet, 21" Diameter, White/Green
Mfr # FGP27100WH00
Zoro # G4581295
original price:
$47.69
9% off
new price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Carpet
- Material Fabric
- For Use With Rotary Floor Machines
- Face Weight 2.578 lbs
- Application Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGP27100WH00
- Zoro # G4581295
- UPC # 86876120578
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 21" |
Details
Floor Application | Carpet |
Material | Fabric |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 2.578 lbs |
Application | Carpet |
Color | White/Green |
Description
Rubbermaid® Commercial Low Profile Scrub-Strip Carpet Bonnet, 21" Diameter, White/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- WORKSHOP WET/DRY VACS 1-7/8-Inch Homeowner Shop Vacuum Attachment Kit for Wet/Dry Shop Vac (WS17854A)
- AJAX Ajax Bleach Scouring Clean 21 oz., PK24 (214278)
- TOUGH GUY 9 in Sweep Face Broom, Soft, Synthetic, Black, 58" L Handle (1NFG2)
- RUBBERMAID COMMERCIAL Rubbermaid® Pulse Floor Cleaning Tool w/Microfiber Pads (1835528)
- 3M Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5 (5100)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 18", PK5 (09543)
- 3M Niagara Medium Duty ScourPad 96N, 6i, PK20 (96N)
- MALISH Scrubbing Rotary Brush 16", Plastic Block Polypropylene (782716NP)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 24", PK5 (SPPP14X24)
- SCOTCH-BRITE Clean and Shine Pad, 20" Diameter, Yellow/Gold, PK5 (09541)
- Rubbermaid Commercial Floor Machine Pads