Shop All Floor Machine Pads
Rubbermaid Commercial
Low Profile Scrub-Strip Carpet Bonnet, 19" Diameter, White/Green
Mfr # FGP26900WH00
Zoro # G4586119
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Carpet
- Material Fabric
- For Use With Rotary Floor Machines
- Face Weight 2.362 lbs
- Color White/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGP26900WH00
- Zoro # G4586119
- UPC # 86876095425
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 19" |
Details
Floor Application | Carpet |
Material | Fabric |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 2.362 lbs |
Color | White/Green |
Application | Carpet |
Description
Rubbermaid® Commercial Low Profile Scrub-Strip Carpet Bonnet, 19" Diameter, White/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 23 gal Rectangular Trash Can, Blue, 11 1/2 in Dia, Open Top, Plastic (4PGU9)
- TOUGH GUY 16 in String Wet Mop, 16 oz Dry Wt, Screw On Connection, Cut-End, Beige, Polyester/Rayon (16W226)
- SPARTAN CHEMICAL CO SparClean Sure Step 1 Gallon Clean Scent Enzyme Floor Cleaner (765904)
- WEILER Scratch Brush .012 Stainless Steel Fill Shoe Handle 4x16 Rows (25104)
- RUBBERMAID COMMERCIAL Rubbermaid® Pulse Floor Cleaning Tool w/Microfiber Pads (1835528)
- TREDS OVERBOOTS Overboots, M, Pull On, 6in H, Blk, PR (13851)
- GOFER PARTS Replacement Pad Driver - Complete Assembly For Nilfisk/Advance MF-VF022 (GBRG20D224CN)
- AMERICO Global Industrial„¢ 18" Stripping Pad, Gray, 5 Per Case (430318)
- 3M Scrubbing Pad, 12 In, Blue, PK5 (5300-12)
- TOUGH GUY Burnishing Pad, Aqua, Size 21", Round, PK5 (402V81)
- SCOTCH-BRITE Red Buffer Pad 5100, 21 in, PK5 (5100)
- Rubbermaid Commercial Floor Machine Pads