Shop All Floor Machine Pads
Rubbermaid Commercial
Low Profile Scrub-Strip Carpet Bonnet, 17" Diameter, White/Green
Mfr # FGP26700WH00
Zoro # G4583510
product price: $42.05
/ea
$42.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Floor Application Carpet
- Material Fabric
- For Use With Rotary Floor Machines
- Color White/Green
- Application Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGP26700WH00
- Zoro # G4583510
- UPC # 86876095418
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Carpet |
Material | Fabric |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Color | White/Green |
Application | Carpet |
Face Weight | 1.908 lbs |
Description
Rubbermaid® Commercial Low Profile Scrub-Strip Carpet Bonnet, 17" Diameter, White/Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Towels & Wipes, White, Polypropylene, 40 Wipes, 10 PK (6070)
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- RUBBERMAID COMMERCIAL Standard Rim Caddy, 4-Comp, Fits 32.5" dia Cans, 26.5w x 6.75h, Yellow (FG9W8700YEL)
- GEORGIA-PACIFIC Pacific Blue Select, Jumbo, Continuous Sheets, White, 8 PK (13728)
- RUBBERMAID COMMERCIAL Rubbermaid® Pulse Floor Cleaning Tool w/Microfiber Pads (1835528)
- TOUGH GUY Stripping Pad, Black, Size 13", Round, PK5 (402V97)
- AMERICO Global Industrial„¢ 14" x 20" Floor Pad, White, 5 Per Case (40401420)
- TOUGH GUY Burnishing Pad, Aqua, Size 27", Round, PK5 (402V83)
- 3M Burnishing Pad, 19 In, Tan, PK5 (3500)
- WALTER SURFACE TECHNOLOGIES Inside Corner Cleaning Pad (54B027)
- GLOBAL EQUIPMENT Global Industrial„¢ Replacement Pad Driver For 17" Floor Machine (N150021.)
- Rubbermaid Commercial Floor Machine Pads