Shop All Mops
Rubbermaid Commercial
Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15700YL00
Mfr # FGJ15700YL00
Zoro # G4054021
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 48 x 5
- Mop Head Color Yellow
- Mop Head Material Blended Yarn
- Mop End Type Looped
- Mop Style Looped End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGJ15700YL00
- Zoro # G4054021
- UPC # 86876094428
- Country of Origin United States
- Category Mops
Dimensions
Mop Pad Size | 48 x 5 |
Details
Mop Head Color | Yellow |
Mop Head Material | Blended Yarn |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Yellow |
Material | Four-Ply Blended Yarn |
Application | Floors |
Features | Washable |
Weight | 2.077 lbs |
Description
Rubbermaid® Commercial Trapper Commercial Dust Mop, Looped-end Launderable, 5" x 48", Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Morado Super Cleaner, Purple (ZPE85624)
- OIL-DRI Ultra Green Wax Base Sweeping Compound (L91050UG)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- REGISTRY ELECTROSTATIC DUSTER (21)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- RUBBERMAID COMMERCIAL 72 in L Extension Pole, Quick Connect Connection, Yellow/Black (FGQ75500YL00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, Microfiber (FGQ59000YL00)
- RUBBERMAID COMMERCIAL Cut-End Dust Mop, Green, Microfiber, FGQ44900GR00 (FGQ44900GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11700WH00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Clamp On Connection, Cut-End, Green, Synthetic, PK6 (FGF13700GR00)
- CARLISLE FOODSERVICE Looped End Mop, Green Band, 369419B14 (369419B14)
- Rubbermaid Commercial Mops