Shop All Mops
Rubbermaid Commercial
Looped-End Dust Mop, Green, Microfiber, FGQ42600GR00
Mfr # FGQ42600GR00
Zoro # G4054301
original price:
$29.99
5% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 24w x 9d
- Mop Head Color Green
- Mop Head Material Microfiber
- Mop End Type Looped
- Mop Style Looped End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ42600GR00
- Zoro # G4054301
- UPC # 86876182484
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 24w x 9d |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Dust Mop |
Item | Dust Mop |
Color | Green |
Material | Microfiber |
Standards | LEED Applicable |
Features | Washable |
For Use With | Rubbermaid® Commercial Microfiber Mopping System |
Application | Floor Maintenance |
Weight | 0.416 lbs |
Description
Rubbermaid® Commercial HYGENTM HYGEN Microfiber Fringed Dust Mop Pad, 24w x 9d, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 20", PK5 (SPPP14X20)
- GUARDAIR Crevice Tool, 9", 1-1/4" Hose (N849)
- VIKAN 1460mm Color Coded Handle, 1 in Dia, Red, Aluminum (29594)
- PROVON 2000 ml Foam Hand Soap Cartridge (5286-02)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Green, Microfiber, FGJ85500GR00 (FGJ85500GR00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 26 oz Dry Wt, Side Gate Connection, Looped-End, White, Cotton (FGA25306WH00)
- RUBBERMAID COMMERCIAL Flat Wall Washing Kit, Slide On Connection, White, Cotton (FGS22600GY00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 20oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGC15306WH00 (FGC15306WH00)
- RUBBERMAID COMMERCIAL 18.5 x 5.5 x 0.5 Wet Mop, Red, Microfiber (FGQ41000RD00)
- RUBBERMAID COMMERCIAL 18 in L Dust Mop, Hook-and-Loop Connection, Pad End, Green, Microfiber, FGQ41200GR00 (FGQ41200GR00)
- PIG 16 in L Tube Mop, Blue, Microfiber (CLN1100-BL)
- Rubbermaid Commercial Mops