Shop All Dust Pans
Rubbermaid Commercial
Lobby Pro Upright Dustpan, w/Wheels, 12 1/2 ", Polypropylene, Black
Mfr # FG253100BLA
Zoro # G4142221
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 37"
- Length 27.5"
- Width 12.5"
- Material Polypropylene with Vinyl Coated Steel Handle
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG253100BLA
- Zoro # G4142221
- UPC # 86876156164
- Country of Origin United States
- Category Dust Pans
Dimensions
Overall Length | 37" |
Length | 27.5" |
Width | 12.5" |
Details
Material | Polypropylene with Vinyl Coated Steel Handle |
Color | Black |
Description
Rubbermaid® Commercial Lobby Pro Upright Dustpan, w/Wheels, 12 1/2 ", Polypropylene w/Vinyl Coat, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPERNET DissovleTech Paper Towel, 7.5"x8400", PK6 (410791)
- IMPACT PRODUCTS Bulk Foaming Soap Disp Foam-eeze 46 oz Grey (9345-EA)
- POLAR PLASTICS Construction Film, 10x200, 1.5mil, Clear (C1015)
- BISSELL 3PK Bissell 7 Vac Bag (32120)
- RUBBERMAID COMMERCIAL Plastic Dust Pan - 12x8-1/4x2-5/8 (FG200500CHAR)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", Black (RCP253200BLA)
- RUBBERMAID COMMERCIAL Dust Pan, Plastic, 21-3/4" W, 30" L Handle (2018781)
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dust pan w/Cover (FG253200BLA)
- RUBBERMAID COMMERCIAL Debris Pan, Hvy-duty, f/18"Push Broom, 21.475"x29"x11", BK/YW (RCP2018781)
- RUBBERMAID COMMERCIAL Dustpan w/Cover, Upright, 12-4/5"x11-5/16"x5", 6PK, Black (RCP253200BLACT)
- LIBMAN COMMERCIAL Dust Pan with Whisk Broom Red, 6PK (906)
- Rubbermaid Commercial Dust Pans