Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Liner, Black, for Mfr. No. 1902465
Mfr # 1902701
Zoro # G0086180
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Product Grouping Cart Accessory
- Color Black
- Material Vinyl
- Lockable Yes
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1902701
- Zoro # G0086180
- UPC # 086876223767
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 16 in |
Overall Width | 12 3/4 in |
Overall Height | 22 1/4 in |
Details
Cart Product Grouping | Cart Accessory |
Color | Black |
Material | Vinyl |
Lockable | Yes |
For Use With | Mfr. No. 1902465 |
Item | Liner |
Features | Repels Oil, Water, and Stains with Teflon Fabric Protector Coating |
Compatible Manufacturer Part Number | 1902465 |
Product Type | Cart Replacement Liner |
Description
Liner, Color Black, Overall Height 22 1/4 in, Overall Length 16 in, Product Type Cart Replacement Liner, Overall Width 12 3/4 in, Material Vinyl, Features Repels Oil, Water, and Stains with Teflon Fabric Protector Coating, Lockable Yes, Compatible Manufacturer Part Number 1902465
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36 in Sweep Face Broom Head, Medium, Yellow (3U768)
- TENNANT Squeegee, 35 3/8 in L, Red (9017702)
- DUST-OFF Compressed Gas Duster, 10 oz (FALDPSXL)
- SAN JAMAR Single Jumbo Jumbo Single Roll, Tissue Dispense, 9", Bk (R2090TBK)
- RUBBERMAID COMMERCIAL Janitorial Locking Door Kit, 16.25"L, Blk (1995833)
- RUBBERMAID COMMERCIAL Cleaning Cart, High Cap, 4 Casters, 21-3/4"x49-3/4"x38-3/10" (RCP9T7200BK)
- RUBBERMAID COMMERCIAL Caddy, Gray, Polyethylene (FG264900GRAY)
- RUBBERMAID COMMERCIAL Bag, Cart, Cleaning, 34-Gal. 4PK (RCP1966881CT)
- RUBBERMAID COMMERCIAL Hi-Security Housekeeping Cart, 2-Shelf, 22w x 51.75d x 53.5h, Blk/Slvr (FG9T7800BLA)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, Structural Web (FG9T7800BLA)
- ZORO SELECT Utility Shelf w/Mop Holders, 36x9-1/8In (1ECL7)
- Rubbermaid Commercial Carts, Caddies & Accessories