Shop All Food Containers
Rubbermaid Commercial
Lid, Food/Tote
Mfr # FG351000WHT
Zoro # G2561386
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 18 in
- Overall Width (In.) 12 in
- Color White
- Material Polyethylene
- Product Type Food/Tote Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG351000WHT
- Zoro # G2561386
- UPC # 086876023046
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 18 in |
Overall Width (In.) | 12 in |
Overall Height | 7 5/8 in |
Overall Width | 12 in |
Overall Diameter | 12 in |
Overall Length | 18 in |
Details
Color | White |
Material | Polyethylene |
Item | Food/Tote Box |
Product Type | Food/Tote Box |
Includes Handle | No |
Freezer Safe | No |
Microwaveable | No |
NSF Certified | Yes |
Dishwasher Safe | No |
Graduated | No |
Description
Food/Tote Box, Capacity 18 qt, Color White, Material Polyethylene, Overall Height 7 5/8 in, Overall Length 18 in, Overall Width 12 in, NSF Certified Yes, Dishwasher Safe No, Microwaveable No, Overall Diameter 12 in, Freezer Safe No, Product Type Food/Tote Box, Graduated No, Lid Color White, Includes Handle No, Inside Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Dart Insulated Beverage Cups 51 pk (8RP51)
- RANCO T'Stat, Cube Size (A22-1160)
- NATIONAL PRESTO Chopper Salad Shooter (02910)
- ALLPOINTS Tapered Broach (721100)
- RUBBERMAID COMMERCIAL Food/Tote Box, 50 qt. (FG330000CLR)
- RUBBERMAID COMMERCIAL 400 cup Mobile Ingredient Bin (FG360088WHT)
- RUBBERMAID COMMERCIAL Food/Tote Box, 20 qt., White (FG350400WHT)
- RUBBERMAID COMMERCIAL Square Storage Container, 22 qt, Clear (FG632200CLR)
- RUBBERMAID COMMERCIAL Food Box, 20 qt., Clear (FG330600CLR)
- RUBBERMAID COMMERCIAL Lid, Food/Tote, Clear (FG331000CLR)
- TABLECRAFT Oval Sngl Wall Bev Tub, Glv Steel, 19"X1" (HBT1914)
- Rubbermaid Commercial Food Containers