Shop All Trash Can Lids
Rubbermaid Commercial
Large Wastebasket Lids, 11.6" W/Dia, Black, Plastic
Mfr # RCP306700BKCT
Zoro # G901858837
product price: $148.99
/pk 6, $24.83/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Rubbermaid Commercial 2957 Wastebasket
- Lid Shape Dome
- Color Black
- Width/Diameter 11.6"
- Features Rounded Corner; Hygienic; Chip Resistant; Dent Resistant; Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP306700BKCT
- Zoro # G901858837
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11.6" |
Depth | 16" |
Height | 7" |
Details
For Use With | Rubbermaid Commercial 2957 Wastebasket |
Lid Shape | Dome |
Color | Black |
Item | Large Wastebasket Lids |
Features | Rounded Corner; Hygienic; Chip Resistant; Dent Resistant; Rust Resistant |
Material | Plastic |
Description
Lid is designed for Rubbermaid 2957 Wastebaskets for an aesthetic, cost-efficient upgrade to indoor waste collection systems. All-plastic construction won't chip, dent or rust. Untouchable swing top is a stylish solution to hygienic waste disposal. Conceals waste and helps contain odors. Removable domed lid features rounded shape and corners for easy cleaning. Domed design allows swing top to operate without reducing the wastebasket's capacity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Vertical Soap Dispenser - B-2111 (B-2111)
- HARPER BROOM JANITOR CORN 12""W (7020)
- GEORGIA-PACIFIC 3000 ml Gel Hand Soap Tube, 4 PK (44627)
- SCOTCH-BRITE Non-Scratch Dish Wand, 11 1/4 in L, Blue (451A-4)
- RUBBERMAID COMMERCIAL 16 Gal and 23 Gal Swing Trash Can Lid, Black (267360BK)
- RUBBERMAID COMMERCIAL 40 gal Flat Trash Can Lid, 26 in W/Dia, Gray, Resin, 0 Openings (FG353900GRAY)
- RUBBERMAID COMMERCIAL Flat Lid For 40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG353900GRAY)
- RUBBERMAID COMMERCIAL 10 1/2 gal Swing Wastebasket Lid, 11 1/2 in W/Dia, Black, Resin, 1 Openings (FG306700BLA)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- RUBBERMAID COMMERCIAL 120 gal Flat Trash Can Top, 30 in W/Dia, Black, Plastic, 0 Openings (FG9W7200BLA)
- Rubbermaid Commercial Trash Can Lids