Shop All Mops
Rubbermaid Commercial
Large Looped-End Wet Mop, Red, Cotton/Synthetic, PK6
Mfr # FGD21306RD00
Zoro # G305674538
product price: $91.59
/pk 6, $15.27/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size Large
- Mop Head Color Red
- Mop Head Material Cotton/Synthetic
- Mop Style Looped-End
- Mop Type Wet Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD21306RD00
- Zoro # G305674538
- Country of Origin United States
- Category Mops
Dimensions
Mop Pad Size | Large |
Details
Mop Head Color | Red |
Mop Head Material | Cotton/Synthetic |
Mop Style | Looped-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Application | Floor Maintenance |
Weight | 1.28 lbs |
Material | Cotton; Synthetic |
Launderable | Yes |
Color | Red |
Description
The Rubbermaid Commercial Super Stitch Blend Mop has a blend of 4-ply cotton and synthetic fibers for higher absorbency and more launderings than cotton mops, and has looped ends and a yarn tailband to reduce tangling and fraying for improved performance. The synthetic mesh headband resists moisture retention so the mop head can dry between uses. Green cleaning equipment is recognized in the industry as color-coded for use in food service areas as part of a zone isolation system to help minimize cross-contamination. These mop heads are suitable for use in commercial and industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE Super Squeegee Channel 30 Inch (11040)
- HAPCO-ELMAR 14 qt Trash Can, Beige (R4140BGE)
- STOUT BY ENVISION 7 gal - 10 gal Trash Bags, Brown/Black, 250 PK (T2424B10)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- RUBBERMAID COMMERCIAL 24 Blend Mop Refill (FGD21528BL00)
- RUBBERMAID COMMERCIAL 9 in L Flat Mop Pad, 0.25 oz Dry Wt, Quick Change Connection, Gray, Cotton (FGS29900WH00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ55000YL00 (FGQ55000YL00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025506)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- RUBBERMAID COMMERCIAL Super Stitch Blend Mop Head, Looped-End, Red, Cotton/Synthetic (FGD25306RD00)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- Rubbermaid Commercial Mops