Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Janitorial Cart Vinyl Bag, 34 gal., Blk
Mfr # 1966886
Zoro # G1726267
product price: $60.85
/ea
Sold in multiples of 4 for $243.40
$243.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Overall Width 10 1/2 in
- For Use With Recycling, Linens and Laundry, General Waste
- Number of Compartments 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1966886
- Zoro # G1726267
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 10 1/2 in |
Overall Height | 33 in |
Overall Depth | 16 3/4 in |
Details
Color | Black |
Material | Vinyl |
For Use With | Recycling, Linens and Laundry, General Waste |
Item | Janitorial Cart Vinyl Bag |
Number of Compartments | 0 |
Capacity | 34 gal |
For Holding | Recycling, Linens for Laundering, General Waste and Garbage |
Antimicrobial | Yes |
Closure Type | Single Zipper |
Description
Janitorial Cart Vinyl Bag, Capacity 34 gal, Overall Width 10 1/2 in, Overall Depth 16 3/4 in, Overall Height 33 in, For Use With Recycling, Linens and Laundry, General Waste, Color Black, Material Vinyl, Number of Compartments 0, Closure Type Single Zipper, Antimicrobial Yes, For Holding Recycling, Linens for Laundering, General Waste and Garbage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 33 gal (US), 15 in x 19 in, Oil, White, Polypropylene (ENV100)
- BRUSKE PRODUCTS 16" Brown Street Sweep, Wood block, bolt-on hardwood handle (3786-CW)
- KRUD KUTTER General Purpose Cleaner, 1 gal Jug, Mild (352251)
- ENVIROCLEANSE Envirocleanse-A 55 gallon drum, Drum, Unscented (37410)
- RUBBERMAID COMMERCIAL Exec Hi Security Janitorial Cleaning Cart, 23.1w x 39.6d x 27.5h, Blk (1861427)
- RUBBERMAID COMMERCIAL Fabric 9-Pocket Cart Organizer, 19.75 x 1.5 x 28, Black (FG9T9000BLA)
- RUBBERMAID COMMERCIAL Locking Security Hood (FG9T8600BLA)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- RUBBERMAID COMMERCIAL Rubber Tool Grips for HYGEN Microfiber Cleaning Carts, Black (FG9T73M5BLA)
- RUBBERMAID COMMERCIAL Caddy, Gray, Polyethylene (FG264900GRAY)
- REGISTRY Black Caddy Bag 12pkt (CB12BLK)
- Rubbermaid Commercial Carts, Caddies & Accessories