Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Janitorial Cart Vinyl Bag, 24 gal., Blk
Mfr # 1966720
Zoro # G1726203
product price: $63.19
/ea
Sold in multiples of 4 for $252.76
$252.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Vinyl
- Overall Width 6 1/2 in
- For Use With Recycling, Linens and Laundry, General Waste
- Number of Compartments 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1966720
- Zoro # G1726203
- Country of Origin China
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 6 1/2 in |
Overall Height | 17 1/4 in |
Overall Depth | 9 1/8 in |
Details
Color | Black |
Material | Vinyl |
For Use With | Recycling, Linens and Laundry, General Waste |
Item | Janitorial Cart Vinyl Bag |
Number of Compartments | 0 |
Includes | Wire Waste and Recycling Dividers |
Features | (6) Grommets |
For Holding | Recycling, Linens for Laundering, General Waste and Garbage |
Closure Type | Zipper |
Antimicrobial | Yes |
Capacity | 24 gal |
Description
Janitorial Cart Vinyl Bag, Capacity 24 gal, Overall Width 6 1/2 in, Overall Depth 9 1/8 in, Overall Height 17 1/4 in, For Use With Recycling, Linens and Laundry, General Waste, Color Black, Features (6) Grommets, Includes Wire Waste and Recycling Dividers, Material Vinyl, Number of Compartments 0, Closure Type Zipper, Antimicrobial Yes, For Holding Recycling, Linens for Laundering, General Waste and Garbage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- SANITAIRE Bristle Strip Set, Short and Long, PK2 (52140)
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX8)
- LAVEX 10'' Auto Window Squeegee / Scrubber with 20'' Plastic Handle (697LAV10AUTO)
- RUBBERMAID COMMERCIAL Caddy, f/Cleaning Carts, 9 Pockets, 19-3/4"x1-1/2"x28", BK (RCPFG9T9000BLA)
- RUBBERMAID COMMERCIAL Janitor Cart, Vinyl Bag, 3 Shelves, 21-3/4"x46"x38-3/8", BK/YW (RCP617388)
- RUBBERMAID COMMERCIAL Carry Caddy, Heavy-duty, 15"x10-9/10"x7-2/5", Black (RCP315488BLA)
- RUBBERMAID COMMERCIAL Maid Caddy, 2-Compartment, 16w x 9d x 5h, Gray (FG264900GRAY)
- RUBBERMAID COMMERCIAL Standard Rim Caddy, 4-Comp, Fits 32.5" dia Cans, 26.5w x 6.75h, Yellow (FG9W8700YEL)
- RUBBERMAID COMMERCIAL Pocket Liner, Black, for Mfr. No. 1902467 (1919270)
- RUBBERMAID COMMERCIAL Deluxe Carry Caddy, 8-Compartment, 15w x 7.4h, Black (FG315488BLA)
- Rubbermaid Commercial Carts, Caddies & Accessories