Shop All Brushes
Rubbermaid Commercial
Iron Handle Scrub Brush, 6" L Brush, Navy (or Navy Blue), Plastic, 12 PK
Mfr # RCP6482COBCT
Zoro # G102448783
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Scrub Brush
- Bristle Color Navy (or Navy Blue)
- Brush Length 6"
- Bristle Material Polypropylene
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP6482COBCT
- Zoro # G102448783
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 6" |
Details
Brush Type | Scrub Brush |
Bristle Color | Navy (or Navy Blue) |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Item | Iron Handle Scrub Brush |
Application | Scrubbing; Multi Surface |
Features | Durable; Abrasion Resistant; Discoloration Resistant; Stain Resistant; Odor Resistant; Solvent Resistant; Acid Resistant; Oil Resistant; Fungus Resistant; Anti-bacterial |
Material | Iron; Plastic; Polypropylene |
Type | Brush |
Description
Scrub brush features polypropylene fill, an iron handle, pointed front end and square block at the other end. Durable, abrasion-resistant brush will not stain, discolor or absorb odors. Design is resistant to solvents, acids, oils, fungus and bacteria growth. Scrub brush can be used wet or dry.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Regulator, 1/8" RC Port (AR20K-01BG-B)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Gray, 28 3/4 in Dia, Lift Up, HDPE/MDPE (FG9W2200GRAY)
- TENNANT Squeegee, 5 5/8 in L, Red (9017806)
- WESTWARD 27 gal Collapsible Litter Bags, 19 in x 24 in, Green (3VB57)
- RUBBERMAID COMMERCIAL Bi-Level Deck Scrub Brush, Poly Fibers, 10 Plastic Block, Tapered Hole (FG633700BLUE)
- RUBBERMAID COMMERCIAL 17" Handle Toilet Bowl Brush, 17" L Handle, Brown, Plastic, 12 PK (RCP632000BRNCT)
- RUBBERMAID COMMERCIAL Long Handle Scrub Brush, 6" Brush, Yellow Plastic Handle/Blue Bristles (FG648200COBLT)
- RUBBERMAID COMMERCIAL 2 in W Bench Brush, Medium, 4 1/2 in L Handle, 8 in L Brush, Gray, Plastic, 12 1/2 in L Overall (FG634200SILV)
- RUBBERMAID COMMERCIAL Brush, Bowl, Toilet 1 Ea, 1.13" L Brush, White, Plastic (631000WE)
- RUBBERMAID COMMERCIAL Gray, 6 PK (FG9B2900YEL)
- GORDON BRUSH Gordon Brush 33Ssa 3 Row Stainless Steel Scratch Aluminum Handle Case of 12 (33SSA)
- Rubbermaid Commercial Brushes