Shop All Handles, Frames and Braces
Rubbermaid Commercial
Invader Side Gate Handle, 60", Hardwood Yellow, PK 12
Mfr # RCPH116000000CT
Zoro # G302448811
product price: $238.99
/pk 12, $19.92/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60"
- Type Mop Handle
- Handle Color Yellow
- Application Mop
- Material Hardwood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPH116000000CT
- Zoro # G302448811
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Handle Length | 60" |
Details
Item | 60" Invader Wet Mop Handle |
Type | Mop Handle |
Handle Color | Yellow |
Application | Mop |
Material | Hardwood |
Features | Thumbwheel Adjustment; Sturdy |
Head Material | Plastic |
Description
Invader Wet Mop Handle makes removing and replacing mopheads easy and efficient. Side gate allows mophead to easily slide on and off handle. Thumbwheel clamps the mop firmly in place. It should be used with 1" (2.5 cm) headband mopheads and universal headband mopheads (sold separately). Large head of the frame is made of sturdy plastic. Handle is made of hardwood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND Dash Duster Red Cotton (93006)
- TORK Tork Electronic Paper Hand Towel Roll Dispenser Smoke H21, Touch-Free, 86ECO (86ECO)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, White (2KU14)
- PROTEAM Replacement Swivel Cuff, Black, 1.5" (100694)
- RUBBERMAID COMMERCIAL 60" Threaded Tip Wood Broom Handle, 1.30" Dia (RCP636400CT)
- RUBBERMAID COMMERCIAL 60" Clamp On Wet Mop Handle, Gray, Fiberglass (FGH24600GY00)
- RUBBERMAID COMMERCIAL Broom Handle, Wood, 60", Metal Tip, 15/16 (FG636400LAC)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1" Dia, Gray/Yellow, Fiberglass (FGH14600GY00)
- RUBBERMAID COMMERCIAL Broom Handle, Lacquered Wood, 15/16" Dia, 60"L NL, PK 12 (RCP636100LACCT)
- RUBBERMAID COMMERCIAL 60" Snap On Dust Mop Handle, Wood (FGM116000000)
- MAYKKER 33 in Extension Pole, Wood (MP-MM-8)
- Rubbermaid Commercial Handles, Frames and Braces