Shop All Smoking Receptacles & Shelters
Rubbermaid Commercial
Infinity Ultra-High Capacity Smoking Receptacle, 6.7gal, 41.5"H, Black
Mfr # FG9W3400BLA
Zoro # G4069175
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 6.7 gal
- Height 41.5"
- Color Black
- Weight 51.1 lbs
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9W3400BLA
- Zoro # G4069175
- UPC # 86876183504
- Country of Origin China
- Category Smoking Receptacles & Shelters
Dimensions
Height | 41.5" |
Details
Capacity | 6.7 gal |
Color | Black |
Weight | 51.1 lbs |
Material | Metal |
Finish | Matte |
Standards | California State Fire Marshal Approved for Fire Safety (CSFM); FM Approved |
Description
Rubbermaid® Commercial Infinity Ultra-High Capacity Smoking Receptacle, 6.7 gal, 41.5" High, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILLY GOAT Outdoor Litter Vacuum, Push (KV601)
- RAIN BIRD Coupling, 1/4 In. Tubing, Blk, Plstc, PK10 (BC25/10PS)
- BAYER Premise Insecticide 75WP (4 x 2.25oz) (84933724)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip Set (5-piece) (PW7100)
- RUBBERMAID COMMERCIAL Silica Sand 5-Lb. Bags - 5-Bag Carton - Black (FGB25)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 6-11/16 gal., Black (FG9W3400BLA)
- RUBBERMAID COMMERCIAL Sand for Urns, Black, 5lb (FGB25)
- RUBBERMAID COMMERCIAL Aladdin Smokers' Station, Round, Steel, 4.5 gal, Charcoal (FGR1639EHGR)
- RUBBERMAID COMMERCIAL Infinity Cigarette Receptacle, 19/32 gal., Silver (FG9W3200SSBLA)
- RUBBERMAID COMMERCIAL Cigarette Receptacle, 1-19/32 gal., Black (FGR93400BK)
- GLOBAL INDUSTRIAL Gray Outdoor Ashtray, 5 Gallon (245133GY)
- Rubbermaid Commercial Smoking Receptacles & Shelters