Shop All Buckets & Mop Pails
Rubbermaid Commercial
HYGEN Top Down Charging Bucket, Yellow/Black
Mfr # 1791802
Zoro # G5169952
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow/Black
- Material Plastic
- Depth 9 1/2"
- Height 13 5/8"
- Width 23 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1791802
- Zoro # G5169952
- UPC # 86876212532
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Depth | 9 1/2" |
Height | 13 5/8" |
Width | 23 7/8" |
Details
Color | Yellow/Black |
Material | Plastic |
Weight | 5.093 lbs |
Description
Rubbermaid® Commercial HYGENTM HYGEN Top Down Charging Bucket, Yellow/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Hand Sanitizer Refill, 800mL, 48116, PK4 (48116)
- TOTER 64 gal Trash Can, Blue (ANA64)
- TOUGH GUY Toilet Bowl Non Para Block, PK12 (2ZXE8)
- ZEP Cherry Bomb Hand Cleaner, Cherry Scent, 1 gal Bottle (95124)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL 31QT Tandem Bucket (1887304)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Gray, Plastic (FG296300GRAY)
- RUBBERMAID COMMERCIAL 3 gal Blue/Black, Plastic (FGQ93000BLUE)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Gray, Plastic; Steel (RCP261400GYCT)
- OKLAHOMA JOES Plastic Pellet Bucket Kit 10.8 in. L X 10.8 in. W (5159038R04)
- Rubbermaid Commercial Buckets & Mop Pails