Shop All Handles, Frames and Braces
Rubbermaid Commercial
Hygen Quick Connect Mop Handle, Yellow
Mfr # RCPQ75000YEL
Zoro # G707201868
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 58"
- Handle Color Yellow
- Application Mop
- Material Aluminum
- Features Lightweight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ75000YEL
- Zoro # G707201868
- UPC # 86876174809
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Handle Length | 58" |
Details
Handle Color | Yellow |
Item | Hygen Quick Connect Mop Handle |
Application | Mop |
Material | Aluminum |
Features | Lightweight |
Type | Mop Handle |
Description
Quick Connect Handle features a userfriendly grip for comfortable use Lightweight aluminum construction improves productivity Onestep connecting mechanism speeds mop assembly and changeover
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK-ADVANCE AMERICA Nilfisk Crevice Nozzle For Use With Attix 19, 30, & 50, Rubber (5067)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- RUBBERMAID COMMERCIAL Collapsible X-Cart Replacement Bag, 4 Bushel, 220 Lbs, Vinyl, Black (1881782)
- ATRIX Cartridge Filter, ULPA Cartridge Filter, 0.8 gal. (OF712UL)
- RUBBERMAID COMMERCIAL 17" Pad Holder, Gray, Yellow, Aluminum (FGQ56000YL00)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Black/Gray/Red, Plastic (2132428)
- RUBBERMAID COMMERCIAL HYGEN Extension Pole, 4'-8' L, 1.4" Dia, Aluminum YW, PK 6 (RCPQ76500YL00CT)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 1.13" Dia, Natural/Yellow, Wood (FGH216000000)
- RUBBERMAID COMMERCIAL 20 in Replacement Sleeve, White, Microfiber (FGQ85300WH00)
- RUBBERMAID COMMERCIAL 11 in Quick Change Mop Pad, Blue, No Handle (FGQ82000BL00)
- RUBBERMAID COMMERCIAL 8 7/8 in Tabs/Pockets Mop Cover, Green, Microfiber (FGQ85600GR00)
- Rubbermaid Commercial Handles, Frames and Braces