Shop All Rags & Towels
Rubbermaid Commercial
HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, PK12
Mfr # FGQ62000RD00
Zoro # G4579329
product price: $61.39
/pk 12, $5.12/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Red
- Size 16 x 16
- Color Red
- Wipes per Container 12
- Standards LEED Applicable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ62000RD00
- Zoro # G4579329
- UPC # 10086876179108
- Country of Origin Indonesia
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Length | 16" |
Width | 16" |
Details
Material | Red |
Item | Cleaning Cloths |
Color | Red |
Wipes per Container | 12 |
Standards | LEED Applicable |
Recommended For | Dust; Grime; Liquid |
Features | HYGEN™ |
Paper Towel Type | Microfiber |
Weight | 0.15 lbs |
Application | General Purpose |
Ply | 1 |
Type | Microfiber |
Packaging Type | Carton |
Effective to Remove | Dust; Grime; Liquid |
Fragrance | Unscented |
Description
Rubbermaid® Commercial HYGEN Microfiber Cleaning Cloths, 16 x 16, Red, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 17 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD100M-BX)
- BEER CLEAN General Purpose Cleaners, 4 lb. Jar, Odorless, 2 PK (990241)
- EASY-OFF Cleaner/Degreaser, 1 gal Jug, Liquid, 2 PK (36241-89771)
- KRAFT TOOL 3 1/4 in Clip, Silver, Steel (CC289-01)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Red, 24PK (1820581)
- RUBBERMAID COMMERCIAL Disposable Microfiber Pad, White/Blue Stripes, 4.75 x 19, PK150 (2134282)
- RUBBERMAID COMMERCIAL Exec Series Hygen Cleaning Cloths, Glass Microfiber, 16x16, Blue, PK12 (FGQ63000BL00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue (FGQ62000BL00)
- RUBBERMAID COMMERCIAL Hygen(TM) Microfiber Microfiber Cloth, Yellow (FGQ61000YL00)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Green, 24PK (1820582)
- SCOTCH -Brite Microfiber Cleaning Cloth 12.2 in. W X 11.4 in. L 2 pk (9032-2)
- Rubbermaid Commercial Rags & Towels