Shop All Rags & Towels
Rubbermaid Commercial
HYGEN Microfiber Cleaning Cloths, 16 x 16, Blue, PK12
Mfr # FGQ62000BL00
Zoro # G4583422
product price: $61.59
/pk 12, $5.13/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Size 16 x 16
- Length 16"
- Weight 1.8 lbs
- Recommended For Dust; Grime; Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ62000BL00
- Zoro # G4583422
- UPC # 10086876179085
- Country of Origin Indonesia
- Category Rags & Towels
Dimensions
Size | 16 x 16 |
Length | 16" |
Width | 16" |
Details
Material | Blue |
Item | Cleaning Cloths |
Weight | 1.8 lbs |
Recommended For | Dust; Grime; Liquid |
Features | HYGEN™ |
Effective to Remove | Dust;Grime;Liquid |
Ply | 1 |
Application | General Purpose |
Wipes per Container | 12 |
Packaging Type | Carton |
Fragrance | Unscented |
Description
Rubbermaid® Commercial HYGEN Microfiber Cleaning Cloths, 16 x 16, Blue, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Advanced Hand Sanitizer Foam, 700mL LTX-7 Refill, PK3 (1305-03)
- TOUGH GUY High Efficiency Laundry Detergent, 100 lb Box, Powder, Lightly Scented, White (2CXX6)
- PAMPERS Sensitive Baby Wipes, 6.8 x 7, Unscented, White, 56 Wipes, 8PK (87076)
- BOARDWALK Natural Hog Hair Burnishing Floor Pads, 17" Diameter, PK5 (BWK4017NHE)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Blue, 24PK (1820583)
- RUBBERMAID COMMERCIAL Exec Series Hygen Cleaning Cloths, Glass Microfiber, 16x16, Blue, PK12 (FGQ63000BL00)
- RUBBERMAID COMMERCIAL Microfiber Glass Cloth, PK12 (FGQ63000BL00)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Blue, PK24 (1820583)
- RUBBERMAID COMMERCIAL Microfiber Cloth Wipe 16" x 16", Green, 24PK (1820582)
- RUBBERMAID COMMERCIAL Microfiber Cleaning Cloths, 16 X 16, Green, PK24 (1820582)
- CLEAN TOOLS Absorber XL Car Cloth (34900)
- Rubbermaid Commercial Rags & Towels