Shop All Buckets & Mop Pails
Rubbermaid Commercial
HYGEN Microfiber Charging Tub, 7.4" H, White
Mfr # RCP2135007
Zoro # G202448782
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Bucket/Pail Width 7.9"
- Bucket/Pail Height 7.4"
- Bucket/Pail Length 7.8"
- Type Cleaning Cloth Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP2135007
- Zoro # G202448782
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Width | 7.9" |
Bucket/Pail Height | 7.4" |
Bucket/Pail Length | 7.8" |
Details
Color | White |
Item | HYGEN Microfiber Charging Tub |
Type | Cleaning Cloth Dispenser |
Description
HYGEN Disposable Microfiber Charging Bucket is designed to hold up to 60 HYGEN 12" x 12" Disposable Microfiber Cloths (sold separately) and your preferred cleaning solution. Bucket is made to be a facility's preferred solution to create disposable pre-treated wipes with the microbe removal power of microfiber. It provides an added layer of cleaning efficacy by protecting your microfiber cloths while helping to saturate them with common disinfectants, including quat, chlorine bleach and hydrogen peroxide. Pull-through top allows easy dispensing of cloths. Labels provide clear instructions and a space for chemical label. Handle makes transport from one area to another easy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON HANDWASH;FOAM, 6PK (AZU1L)
- GEORGIA-PACIFIC Preference, Interfold, 2 Ply, 60 Sheets, White, 60 PK (10101)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- BRIGHT AIR Odor Eliminator Sachets, Meadow Breeze, , MI, PK 2 (BRI900610)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Red, Steel; High-density Polyethylene (HDPE); Plastic (RCP261400RDCT)
- RUBBERMAID COMMERCIAL 8 3/4 gal Yellow, Plastic (2064914)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel (RCP619400STLCT)
- RUBBERMAID COMMERCIAL Bucket, Brute 1 Ea, 10.2 in H, Nickel, Chrome, Gray (296300GY)
- RUBBERMAID COMMERCIAL 10-quart Sanitizing Caddy, 8" H, Yellow (RCP9T8200YWCT)
- RUBBERMAID COMMERCIAL 14 qt Red, Plastic (FG261400RED)
- PULEX Bucket, 12 in H, Black and Blue (SECC70027-NNNB)
- Rubbermaid Commercial Buckets & Mop Pails