Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
HYGEN M-fiber Cleaning Cart, 22w x 48.25d x 44h, Black/Yellow/Silver
Mfr # FG9T7300BLA
Zoro # G5173312
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow/Silver
- Material Brushed Aluminum; Structural Web Plastic
- Overall Width 22"
- Depth 48.25"
- Height 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubbermaid Commercial
- MFR # FG9T7300BLA
- Zoro # G5173312
- UPC # 86876180589
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Width | 22" |
Depth | 48.25" |
Height | 44" |
Details
Color | Black/Yellow/Silver |
Material | Brushed Aluminum; Structural Web Plastic |
Description
Rubbermaid® Commercial HYGENTM HYGEN M-fiber Healthcare Cleaning Cart, 22w x 48.25d x 44h, Black/Yellow/Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Broom Handle, Angle Upright, Metal Vinyl Coated, PK 12 (60048)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- OSBORN Oal Scrub Brush, 10" (0005407100)
- RUBBERMAID COMMERCIAL 11 gal WaveBrake Side Press Mop Bucket and Wringer, Yellow, Polypropylene (FG618688YEL)
- RUBBERMAID COMMERCIAL Janitorial Cart Vinyl Bag, 24 gal., Blk (1966720)
- RUBBERMAID COMMERCIAL Pulse Red Cap (FGQ969L10000)
- RUBBERMAID COMMERCIAL Pocket Bag, Black, Polyester (FG9T9000BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® 6173-88 Janitor Cart with 25 Gallon Vinyl Bag, Black (FG617388BLA)
- RUBBERMAID COMMERCIAL Window Cleaning System, Plastic, 6-1/4 In. (FG9W0400BLA)
- RUBBERMAID COMMERCIAL 22"W 7.25 cu. ft. Janitor Cleaning Cart (FG9T7500BLA)
- UNGER Stick Tool Handle Holder (964770)
- Rubbermaid Commercial Carts, Caddies & Accessories