Shop All All Purpose Cleaners
Rubbermaid Commercial
HYGEN General Purpose Cloth, 12" W x 12" L 12 PK
Mfr # RCPQ62000RD
Zoro # G502501194
product price: $64.19
/pk 12, $5.35/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12" W x 12" L
- Color Red
- Type Surface Cleaner
- Effective to Remove Debris Remover
- Cleaner Form Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ62000RD
- Zoro # G502501194
- Country of Origin Indonesia
- Category All Purpose Cleaners
Dimensions
Size | 12" W x 12" L |
Details
Color | Red |
Item | HYGEN General Purpose Cloth |
Type | Surface Cleaner |
Effective to Remove | Debris Remover |
Cleaner Form | Cloth |
Features | Durable; Bleach-safe; Non-scratching; Lint-free |
Application | Multipurpose |
Description
Hygen cloth is made with Best-in-Class Microfiber for superior cleaning performance and durability. It cleans 25 percent better than conventional microfiber and traditional cotton cloths. Patent-pending, zigzag scrubbing strips and high-quality knitting deliver better absorption and debris pickup. General-purpose cloth also offers scratch-free, lint-free cleaning of glass, mirrors and chrome. It is excellent for restrooms, spas and fitness centers. Color-coded design helps reduce cross-contamination by differentiating areas of use. Bleach-safe cloth is durable up to 500 launderings (up to 200 with bleach).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Clamp On Wet Mop Handle, Green, Fiberglass (1TYZ5)
- BRADY Sorbents, 30 gal (US), 3 in x 48 in, Universal, Gray, Polypropylene (AW430)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- TOUGH GUY Pipe Brush, Medium, 7 in L Handle, 5 in L Brush, White, Wire, 12 in L Overall (1YTE2)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Cloths, 12" W x 12" L 600 PK (RCP2134283)
- RUBBERMAID COMMERCIAL Rubbermaid Comm Prod 209295 24 in. Dust Mop Refill (209295)
- RUBBERMAID COMMERCIAL Rubbermaid Comm Prod 209302 Blended Dust Mop Kit (209302)
- GUMWAND INC Gumwand Cleaning Solution Concentrate, 20 Bottles - GW2 (GW2)
- HOME CARE LABS Greased Lightning 32 Oz (B40 112HDT)
- MAXIM Cleaners & Detergents, 32 oz Bottle, Fresh, 6 PK (071200-86)
- ZEP Morado Super Cleaner, Purple (ZPE85624)
- Rubbermaid Commercial All Purpose Cleaners