Shop All Dust Mop Accessories
Rubbermaid Commercial
HYGEN 60 Microfiber Dust Mop, Green
Mfr # RCPQ460GRE
Zoro # G807199874
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Width 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPQ460GRE
- Zoro # G807199874
- UPC # 86876182514
- Country of Origin Indonesia
- Category Dust Mop Accessories
Dimensions
Width | 60" |
Details
Item | HYGEN 60" Microfiber Dust Mop |
Color | Green |
Description
Hygen dust mop with fringe is made with highpile, 100 percent microfiber that collects and holds dust and dirt mechanically and electrostatically for superior dusting results Looped fringe construction grabs and holds larger dust particles and debris Dense, 3 to 5 micrometer, quality fiber removes more dust, dirt and microbes than conventional cleaning products Advanced hookandloop backing holds up under harsh laundering conditions and attaches pads more securely Doublefinished edges retain mop shape with use over time Dust mop is durable for up to 500 launderings and up to 200 with bleach in hot and cold water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Push-Style Hand Sanitizer Dispenser 1200mL - White (5020-01)
- SCRUBS Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6 (90985)
- WARSAW CHEMICAL Subtle 4 NABC, Fresh Scent, 1-Quart, 12PK (63256-0000012)
- ZORO SELECT EDS Water Bottle, 8 Oz. (3XJX9)
- RUBBERMAID COMMERCIAL Duster, w/Frame, Microfiber, Quick-Connect, 22" WE, PK 6 (RCPQ852WHICT)
- RUBBERMAID COMMERCIAL Looped Fringe Finish Mop, White (RCPE05200WH)
- RUBBERMAID COMMERCIAL Wet Pad, Super Scrubber, Microfiber, Hygen, 18" YW, PK 6 (RCPQ81000YL)
- RUBBERMAID COMMERCIAL Blended Dust Mop Kit (1887082)
- RUBBERMAID COMMERCIAL HYGEN 48 Fringed Dust Mop Pad, Green (RCPQ449)
- RUBBERMAID COMMERCIAL Hanger Bracket, Plastic, Black, 4 in. (FG253500BLA)
- SWIFFER WetJet Mopping Kit, Purple (PGC92811)
- Rubbermaid Commercial Dust Mop Accessories