Shop All Carts, Caddies & Accessories
Rubbermaid Commercial
Housekeeping Cart, Gray, Polypropylene
Mfr # 1969596
Zoro # G5779986
product price: $1,240.00
/ea
Free Shipping & Returns
$1,240.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cart Product Grouping Housekeeping Cart
- Shelf Count 3
- Cart Shelf Configuration (1) Bottom Shelf, (1) Middle Shelf, (1) Worktop Shelf
- Color Gray
- Trash Bag Capacity None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # 1969596
- Zoro # G5779986
- UPC # 086876162257
- Country of Origin United States
- Category Carts, Caddies & Accessories
Dimensions
Overall Length | 61 3/4 in |
Overall Width | 22 in |
Overall Height | 50 in |
Caster Dia. | 8 in |
Wheel Diameter | 8 in |
Overall Depth | 60 in |
D x W x H | 60 in x 22 in x 50 in |
Caster Diameter | 8 in |
Description
Housekeeping Cart, Overall Depth 60 in, Overall Height 50 in, Includes Bumpers, Fabric Bag, Under-Deck Shelf, Vacuum Holder, Includes Bins Yes, Includes Shelves Yes, Includes Waste Container No, Lockable No, Number of Bins 0, Number of Shelves 3, Waste Container Capacity 30 gal, Overall Width 22 in, Features Impact-Absorbing and Non-Marring Bumpers, Number of Casters 4, Frame Color Gray, Lock Type Non-Locking, Weight 102.1 lb, Frame Material Plastic, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUNK All Purpose Cleaner, 32 oz. Trigger Spray Bottle, Citrus (HDC32)
- METROVAC DataVac High Speed Vacuum / Blower Toner Capable (MDV-3TA)
- EASY-OFF Easy-Off Cleaner and Degreaser 32 oz Liquid (6233899624)
- ETTORE PRODUCTSMPANY Cobbert Cobweb Duster (32000)
- RUBBERMAID COMMERCIAL High Capacity Cleaning Cart, 21-3/4w x 49-3/4d x 38-3/8h, Black (FG9T7200BLA)
- RUBBERMAID COMMERCIAL Closet Organizer/Tool Holder, 34w x 3.25d x 4.25h, Gray (FG199300GRAY)
- RUBBERMAID COMMERCIAL Caddy, Black, for Mfr. No. 1902465 (1902468)
- RUBBERMAID COMMERCIAL Replacement Bag, 10-1/2 in. W, Yllw, Vinyl (1966881)
- RUBBERMAID COMMERCIAL Housekeeping Cart, Black, Structural Web (FG9T7800BLA)
- RUBBERMAID COMMERCIAL Fabric 9-Pocket Cart Organizer, 19.75 x 1.5 x 28, Black (FG9T9000BLA)
- IMPACT PRODUCTS Wall Bracket, Round, Blue, 1 gal. (800-90)
- Rubbermaid Commercial Carts, Caddies & Accessories