Shop All Baking Utensils
Rubbermaid Commercial
Hot Food Scraper, 9 1/2 In
Mfr # FG1962000000
Zoro # G2534892
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/white
- Working Temp. 500 Degrees F
- Overall Length 10 7/16 in
- Handle Material Nylon
- Overall Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubbermaid Commercial
- MFR # FG1962000000
- Zoro # G2534892
- UPC # 086876148992
- Country of Origin China
- Category Baking Utensils
Dimensions
Overall Length | 10 7/16 in |
Overall Width | 2 1/8 in |
Blade Width | 2 5/16 in |
Details
Color | Red/white |
Working Temp. | 500 Degrees F |
Handle Material | Nylon |
Item | High-Heat Spatula |
Product Type | High-Heat Spatula |
Blade Material | Silicone |
Dishwasher Safe | No |
NSF Certified | Yes |
Maximum Temperature | 500 Degrees F |
Description
High-Heat Spatula, Overall Length 10 7/16 in, Product Type High-Heat Spatula, Handle Material Nylon, Maximum Temperature 500 Degrees F, Handle Color -, Blade Material Silicone, Blade Width 2 5/16 in, Dishwasher Safe No, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANHANDLERS High Density 1/6 Size Pan 15"x12" Twist Tie Steam Pan Liner, PK500 (303679946)
- ALLIANCE ASSY BLOWER 8.72 OD (T30) PKG (70359801P)
- JADE RANGE Burner, Front (Assy) (8406200000)
- VOLLRATH SS Mixing Bowl, 8 QT3 (69080)
- RUBBERMAID COMMERCIAL High-Heat Cook's Scraper, 13 1/2", Red/White (FG1963000000)
- RUBBERMAID COMMERCIAL Cook's Scraper, 13 1/2", White (FG1905000000)
- RUBBERMAID COMMERCIAL 13-1/2"L Silicone Hot Food Spatula (FG1963000000)
- RUBBERMAID COMMERCIAL High Heat Scraper Spoon, White w/Red Blade, 13 1/2" (FG196700RED)
- RUBBERMAID COMMERCIAL Hot Food Scraper, 16 1/2 In (FG1964000000)
- RUBBERMAID COMMERCIAL Cold Food Scraper, 9 1/2 In (FG1901000000)
- VOLLRATH Plastic Spooned Spatula (52113)
- Rubbermaid Commercial Baking Utensils